Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Lock washer For shafts, DIN 6799, stainless steel 1.4122

DIN 6799 stainless steel 1.4122
WSH-LOK-SHFT-DIN6799-1.4122-D7,0

Art.-no. 0431017

EAN 4065746346269

Individual price display after login
Lock washer For shafts, DIN 6799, stainless steel 1.4122

Art.-no. 0431017

Individual price display after login
Quantity
PU
x 25 pcs
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
Suitable for groove diameter

7 mm

Suitable for min./max. shafts

8-11 mm

Internal diameter (d1)

5.84 mm

Outer diameter (d2)

14.3 mm

Thickness (s1)

0.9 mm

DIN

6799

Material

Stainless steel, 1.4122