Lock washer NF E 25511
NF E 25511 steel mechanically applied zinc coating
DISC-TENS-NFE25511-(MZN)-10,2X22
Register now and access more than 125,000 products
The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces.
Surface: Mechanically applied zinc coating white 15-20 µm + passivation CrVI free 192 h RR
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.2 mm |
Outer diameter (d2) | 22 mm |
Altura (h1) | 2.25 mm |
Thickness (s1) | 1.6 mm |
Standards | NF E 25511 |
Material | Steel |
Finition | Zinc plated |
RoHS-compliant | Yes |
Corrosion protection period | 192 h |
Locking device operating principle | Serrated lock washer |
Datasheets(X)