Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Lock washer NF E 25511 Steel with mechanically applied zinc coating, without toothing on the underside

NF E 25511 steel mechanically applied zinc coating
DISC-TENS-NFE25511-(MZN)-8X18X1,4

Art.-no. 462418 18

EAN 4065746270373

Individual price display after login
Lock washer NF E 25511 Steel with mechanically applied zinc coating, without toothing on the underside

Art.-no. 462418 18

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces.


Surface: Mechanically applied zinc coating white 15-20 µm + passivation CrVI free 192 h RR

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.2 mm

Outer diameter (d2)

18 mm

Height (h1)

1.9 mm

Thickness (s1)

1.4 mm

Standards

NF E 25511

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Corrosion protection period

192 h

Locking device operating principle

Serrated lock washer

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information