Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Lock washer NF E 25511 Steel with thick-layer passivation, without toothing on the underside

NF E 25511 steel thick-film passivation
DISC-TENS-NFE25511-(ZN8/CN/T0)-12X24

Art.-no. 462412 24

EAN 4050382640178

Individual price display after login
Lock washer NF E 25511 Steel with thick-layer passivation, without toothing on the underside

Art.-no. 462412 24

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

12.4 mm

Outer diameter (d2)

24 mm

Height (h1)

2.4 mm

Thickness (s1)

1.8 mm

Standards

NF E 25511

Material

Steel

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information