Lock washer VS A2 stainless steel
Stainless steel A2 type VS
WSH-LOK-A2-VS-16,0X10,5X1,80

Register now and access more than 125,000 products
The Belleville washer shape achieves an optimum friction fit with simultaneous mechanical interlock via the helical gearing. Higher pre-tensioning forces can be achieved due to the washer's increased thickness
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.
![]() | |
Suitable for screw thread | M10 |
Suitable for thread (imperial) | 3/8 inch |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 16 mm |
Height (h1) | 2.3 mm |
Thickness (s1) | 1.8 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | VS |
Datasheets(X)
CAD data (available after login)