Lock washer VS Spring steel, mechanically applied zinc coating
Spring steel zinc plated type VS
WSH-LOK-VS-(MZN)-22,0X15,0X1,40
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 22 mm |
Height (h1) | 2.2 mm |
Thickness (s1) | 1.4 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | VS |
Datasheets(X)
CAD data (available after login)