Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Lock washer VS Spring steel, mechanically applied zinc coating

Spring steel zinc plated type VS
WSH-LOK-VS-(MZN)-36,0X25,6X2,40

Art.-no. 04939024

EAN 4038898395850

Individual price display after login
Lock washer VS Spring steel, mechanically applied zinc coating

Art.-no. 04939024

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.

Notice

It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

25.6 mm

Outer diameter (d2)

36 mm

Height (h1)

3.4 mm

Thickness (s1)

2.4 mm

Material

Spring steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

VS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information