Lock washer, curved, shape A
DIN 128 A4 stainless steel, shape A
RG-SPG-DIN128-A-A4-D8,1
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.1 mm |
Outer diameter (d2) | 14.8 mm |
Height (h1) | 2.75 mm |
Thickness (s1) | 1.6 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 128 |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)