Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Lock washer for shaft

DIN 6799 steel zinc plated
WSH-LOK-SHFT-DIN6799-(A2K)-D15,0

Art.-no. 04900153
EAN 4055375688601

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6799, galvanised steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for groove diameter

15 mm

Suitable for min./max. shafts

16-24 mm

Internal diameter (d1)

12.61 mm

Outer diameter (d2)

29.4 mm

Thickness (s1)

1.5 mm

DIN

6799

Material

Steel

Surface

Zinc plated

Form

RA

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information