Lock washer for shanks without a groove, shape KS
Plain steel with no groove, shape KS
WSH-LOK-SHFT-KS-D10,0
Register now and access more than 125,000 products
- For reliable axial limitation of the freedom of movement on shafts.
- Transfer of axial forces from the machine part applying the pressure.
For securing switches and indicator lamps, the electrical industry, office machines, domestic appliances etc.
![]() | |
Suitable for shafts | 10 mm |
Internal diameter (d1) | 9.75 mm |
Outer diameter (d2) | 22 mm |
Thickness (s1) | 0.8 mm |
Number of spikes | 6 PCS |
Material | Spring steel |
Surface | Plain |
Form | KS |
Suitable for | Shafts without groove |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)