Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Lock washer for shanks without a groove, shape KS

Plain steel with no groove, shape KS
WSH-LOK-SHFT-KS-D3,0

Art.-no. 0438043

EAN 4038898454014

Individual price display after login
Lock washer for shanks without a groove, shape KS

Art.-no. 0438043

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For reliable axial limitation of the freedom of movement on shafts.

  • Transfer of axial forces from the machine part applying the pressure.
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For securing switches and indicator lamps, the electrical industry, office machines, domestic appliances etc.

Suitable for shafts

3 mm

Internal diameter (d1)

2.8 mm

Outer diameter (d2)

10 mm

Thickness (s1)

0.4 mm

Number of spikes

3 PCS

Material

Spring steel

Surface

Plain

Form

KS

Suitable for

Shafts without groove

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information