Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Lock washer, inch DIN 127, spring steel, mechanically applied zinc coating

DIN 127 steel mech. app. zn coating shape B inch
RG-SPG-DIN127-B-(MZN)-7/16ZO

Art.-no. 0442716

EAN 4011231383455

Individual price display after login
Lock washer, inch DIN 127, spring steel, mechanically applied zinc coating

Art.-no. 0442716

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Spring steel

Surface

Zinc plated

Internal diameter (d1)

7/16 in

Outer diameter (d2)

19.71 mm

Thickness (s1)

2.77 mm

Height (h1)

3.96 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information