Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Lock washer with right-angle cross-section, shape B DIN 127, A4 stainless steel, plain

DIN 127 stainless steel A4, shape B
RG-SPG-DIN127-B-A4-D3,6

Art.-no. 044535

EAN 4050642413092

Individual price display after login
Lock washer with right-angle cross-section, shape B DIN 127, A4 stainless steel, plain

Art.-no. 044535

Individual price display after login
Quantity
PU
x 2000 pcs
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
Suitable for screw thread

M3.5

Internal diameter (d1)

3.6 mm

Outer diameter (d2)

6.7 mm

Height (h1)

1.6 mm

Thickness (s1)

0.8 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Form

B

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information