Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Lock washer with right-angle cross-section, shape B DIN 127, steel, plain

DIN 127 plain steel, shape B
RG-SPG-DIN127-B-D12,2

Art.-no. 044012

EAN 4011231381468

Individual price display after login
Lock washer with right-angle cross-section, shape B DIN 127, steel, plain

Art.-no. 044012

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Only suitable for screws of strength class ≤ 5.8

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

12.2 mm

Outer diameter (d2)

21.1 mm

Height (h1)

5.0 mm

Thickness (s1)

2.5 mm

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Form

B

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information