Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc flake, silver (ZFSH)
DIN 127 steel zinc flake, shape B
RG-SPG-DIN127-B-(ZFSH)-10
Register now and access more than 125,000 products
Only suitable for screws of strength class ≤ 5.8
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.2 mm |
Outer diameter (d2) | 18.1 mm |
Height (h1) | 5.2 mm |
Thickness (s1) | 2.2 mm |
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)