Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc flake, silver (ZFSH)
DIN 127 steel zinc flake, shape B
RG-SPG-DIN127-B-(ZFSH)-24
Art.-no. 04409124
EAN 4046777630138
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Only suitable for screws of strength class ≤ 5.8
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M24 |
Internal diameter (d1) | 24.5 mm |
Outer diameter (d2) | 40 mm |
Height (h1) | 11.8 mm |
Thickness (s1) | 5 mm |
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |
