Lock washer with right-angle cross-section, shape B DIN 127, steel, zinc-plated yellow (A2C)
DIN 127 steel zinc plated yellow shape B
RG-SPG-DIN127-B-(A2C)-D12,2
Register now and access more than 125,000 products
Only suitable for screws of strength class 5.8. You must use locking disc spring washers for higher strength classes!
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 12.2 mm |
Outer diameter (d2) | 21.1 mm |
Height (h1) | 5 mm |
Thickness (s1) | 2.5 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | B |
Standards | DIN 127 |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)