Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Locking pliers

Locking pliers ZEBRA with long straight jaws
LOKPLRS-(JAW-LONG/SR)-ANGLED-L165MM

Art.-no. 071309 01

EAN 4045727294147

Individual price display after login
Locking pliers

Art.-no. 071309 01

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With long straight jaws
  • Smooth-action release lever with spring mechanism

  • One-hand operation – pulling instead of pushing

  • Jam nut for locking the clamping width, consistent adjustment during repetitive operations

  • Ergonomic and appealing design

  • Convenient and effortless handling

  • High-quality epoxy coating, welding beads remain barely adhesive

  • Less rust infiltration than with nickel

  • 10 times better rust resistance than a nickel coating
Notice071309 01 with 35° angled jaws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

165 mm

Min./max. clamping width

0-55 mm

Material

Steel

Product weight (per item)

202.500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information