Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Locking pliers with prism jaws

Vice-grip pliers with universal jaws
LOKPLRS-UNIJAW-L235MM

Art.-no. 071509 26

EAN 4061975354266

Individual price display after login
Locking pliers with prism jaws

Art.-no. 071509 26

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For a variety of clamping possibilities through combining straight and half-round jaw shapes
  • Smooth-action release lever with spring mechanism

  • Convenient and effortless one-handed operation - pulling instead of pressing

  • Made from high-strength rolled, partly forged and oil-hardened steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

235 mm

Min./max. clamping width

0-47 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information