Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Locking pliers with semi-circular jaws

Locking pliers with semi-circular jaws
LOKPLRS-(JAW-HRD)-L190MM

Art.-no. 071509 07

EAN 4061975354105

Individual price display after login
Locking pliers with semi-circular jaws

Art.-no. 071509 07

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For clamping pipes and shafts
  • Smooth-action release lever with spring mechanism

  • Convenient and effortless one-handed operation - pulling instead of pressing

  • Made from high-strength rolled, partly forged and oil-hardened steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

190 mm

Min./max. clamping width

0-40 mm

Material

Steel

Surface

Zinc plated

Product weight (per item)

362.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information