Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Long application nozzle for 310 ml plastic cartridges

Application nozzle long
NOZ-SEAL-SCREW-LONG

Art.-no. 089165112

EAN 4050641834119

Individual price display after login
Long application nozzle for 310 ml plastic cartridges

Art.-no. 089165112

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Coarse thread
  • Length: 15 cm

  • Colour: transparent
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Transparent

Length

175 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information