Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Long-life & speed diamond wet core bit 1 1/4 inch - CREBIT-DIA-LS-1 1/4IN-L400-D171MM - 5
Long-life & speed diamond wet core bit 1 1/4 inch - CREBIT-DIA-LS-1 1/4IN-L400-D171MM - 1
Long-life & speed diamond wet core bit 1 1/4 inch - CREBIT-DIA-LS-1 1/4IN-L400-D171MM - 2

Long-life & speed diamond wet core bit 1 1/4 inch

Wet core bit, diamond, Longlife & Speed 1 1/4 inch
CREBIT-DIA-LS-1 1/4IN-L400-D171MM

Art.-no. 5456065171
EAN 4050642477780