Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Long-life & speed diamond wet core bit 1/2 inch

Wet core bit, diamond, Longlife & Speed 1/2 inch
CREBIT-DIA-LS-1/2IN-WL150-D12MM

Art.-no. 5456060012

EAN 4050642468122

Individual price display after login
Long-life & speed diamond wet core bit 1/2 inch

Art.-no. 5456060012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-tech diamond wet core bits with extremely fast drilling speed even in iron reinforcements and very long service life for all construction trades.

Extremely fast drilling speed


Drilling capacity up to three times greater than that of other wet core drill bits thanks to innovative segment sintering process (CLEANTEC). The premium diamonds with extremely effective cutting edges are optimally and uniformly integrated into the segment, so diamonds will not come loose prematurely. The new Würth CLEANTEC technology


delivers a unique, flexible diamond segment that is able to meet even the most demanding requirements in applications involving reinforced concrete.



Extra-long service life


Very high segments in comparison with competitor products double or even triple the service life.



Viscoplastic yet high-strength segment connection


The special high-frequency induction process (HFI) significantly reduces the breakage of diamond segments from the core drill bit (in contrast to other processes) - even in the most demanding of applications.



A single core bit for almost all construction materials


This means that the user almost always has the right bit for their application at the construction site.



Less resistance in the material


The segments, which are approx. 10 % narrower than in competitor products, prevent unnecessary friction losses. This makes tapping easier too.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Frequent applications


Old concrete, concrete, concrete pipes, abrasive, fresh concrete, exposed aggregate concrete, sand-lime brick (soft/hard), clinker brick (soft/hard), heavily reinforced ( ≥ 25 mm), granite (soft/hard), Poroton (soft/hard), interlocking paving stones, asphalt, mortar, plaster, screed



(for further applications, see the application overview for diamond wet core bits)

Versatility (points system)

3 of 4 points

Service life (points system)

4 of 4 points

Drilling speed in concrete (point system)

4 of 4 points

Drilling speed in armouring (point system)

4 of 4 points

Connection thread

ET 1/2 inch

Diameter (Ø)

12 mm

Working length

150 mm

Length

205 mm

Segment height

9 mm

Segment thickness

2.2 mm

Number of segments

1 PCS

Design

Ring

Segment connection

HFI

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Adapter for core drill bit

ADAPT-F.CREBIT-(1 1/4IN-1/2IN-C)

Connection adapter for third-party and WDS machines
x 1 pcs
Adapter for core drill bit

ADAPT-F.CREBIT-(1 1/4IN-M)-(1/2IN-C)

Connection adapter for third-party and WDS machines
x 1 pcs
Adapter for core drill bit

ADAPT-F.CREBIT-(1 1/4-1/2IN-C)

Connection adapter for third-party and WDS machines
x 1 pcs
Adapter for core drill bit

ADAPT-F.CREBIT-(1 1/4-1/2IN-C)

Connection adapter for third-party and WDS machines
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information