Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Longlife & Speed HSSCo8 bimetal cylinder saw

SAW-CYL-HSCO8-LS-MET-D20MM

Art.-no. 0632900020

EAN 4050641552761

Individual price display after login
Longlife & Speed HSSCo8 bimetal cylinder saw

Art.-no. 0632900020

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Developed for steel and stainless steel: Extremely high drilling speed and long service life even in solid stainless steel
  • Newly developed tooth shape for extremely fast sawing with minimal effort

  • The robust base plate with additional threads ensures high concentricity and side stroke accuracy

  • Very quiet and low-vibration operation to a cutting depth of 38 mm

  • The combi-vario toothing made from M42 bimetal (8 % cobalt) ensures a long service life and reliable cutting capacity
Notice
  • Always comply with the speed values. Excessive rotation speeds will blunt the teeth and make the cylinder saw unusable

  • For regular use on steel and stainless steel, we recommend our HW-equipped hole saws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for steel, stainless steel, cast metal, copper, bronze, aluminium, wood and certain plastics.

Instructions
  • Start drilling with a low drilling force

  • Continue drilling with a low and even pressure; avoid pendulum movements while drilling

  • Observe the information in the speed table and use coolant

  • Regularly ventilate the hole saw when using in wood and wood-substitute materials

Diameter (Ø)

20 mm

Cutting depth

38 mm

Drive type

Outer hexagon

Suitable for cordless drills (points system)

3 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Versatility (points system)

4 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system)

2 of 4 points

Recommended rotation speed in soft steel

445 rpm

Recommended rotation speed in tool steel and stainless steel

220 rpm

Recommended rotation speed in cast iron

290 rpm

Recommended rotation speed in brass

580 rpm

Recommended rotation speed in aluminium

660 rpm

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Adapter A4 With centre drill bit

ARBR-CYLSAW-HEX-(A4)-(14-30MM)

x 1 pcs
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Lightweight, well-fitting safety glasses
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information