Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Longlife cutting disc For aluminium/non-ferrous metals

Cutting disc for aluminium Longlife
CUTDISC-LL-YELL-ALU-CE-TH2,5-BR22,2-D115

Art.-no. 0670121152

EAN 4038898431367

Individual price display after login
Longlife cutting disc For aluminium/non-ferrous metals

Art.-no. 0670121152

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very long service life and good cutting performance
  • Extremely low susceptibility to breakage

  • Very high lateral stability
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting — increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards the machine

  • For further information, refer to the package leaflet

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (Organisation for Safety of Grinding Tools)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Particularly suitable for aluminium, aluminium alloys and other non-ferrous metals such as copper, brass, bronze etc.

  • Separating sprues, solid materials, pipes, profiles and sheet metal etc.

Versatility (points system)

1 of 4 points

Service life (points system)

4 of 4 points

Cutting ability (point system)

2 of 4 points

Handling/user-friendliness (point system)

2 of 4 points

Cut quality (point system)

2 of 4 points

Diameter x thickness

115 x 2.5 mm

Bore hole

22.23 mm

Design

Cranked

Max. rotation speed

13300 rpm

Max. circumferential speed

80 m/s

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Cetus® safety goggles

SAFEGOGL-CETUS-CLEAR

Perfect protection with a sporty, dynamic, fashionable look
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information