Longlife cutting disc For steel
Cutting disc for steel Longlife
CUTDISC-LL-BLUE-ST-SR-TH3,5-BR20,0-D300
ZEBRA


Register now and access more than 125,000 products
- Extremely low susceptibility to breakage
- Very high lateral stability
- Storage: dry, at 20 °C ambient temperature
- Always wear appropriate protective clothing while working.
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting. Increased risk of breakage!
- Ensure correct contact pressure
- Always clamp cutting discs (straight design) with the metal ring towards the power tool
- For further information, see enclosed instructions for use
Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)
- Particularly suitable for steel
- Cutting solid materials, thick-walled pipes, profiles and metal sheets etc.
Versatility (points system) | 1 of 4 points |
Service life (points system) | 4 of 4 points |
Cutting ability (point system) | 2 of 4 points |
Handling/user-friendliness (point system) | 2 of 4 points |
Cut quality (point system) | 2 of 4 points |
Diameter | 300 mm |
Diameter x thickness | 300 x 3.5 mm |
Thickness | 3.5 mm |
Bore hole | 20.0 mm |
Design | Straight |
Max. rotation speed | 5100 rpm |
Max. circumferential speed | 80 m/s |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!