Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Longlife grinding disc For steel

Grinding disc Longlife for steel
GDISC-LL-BLUE-ST-CE-TH8,0-BR22,2-D180

Art.-no. 0670161808

EAN 4038898432340

Individual price display after login
Longlife grinding disc For steel

Art.-no. 0670161808

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate
  • Extremely low susceptibility to breakage

  • Minimal dimension and imbalance tolerances
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Only use undamaged discs

  • Ensure proper contact pressure

  • Ensure the proper contact angle of the rough grinding disc as an excessively shallow contact angle causes breakage of the wheel in the peripheral area.

  • For further information, please refer to the package insert

Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Especially suitable for machining general structural steels, high-strength structural steels, construction steels, tool steels and hardened steels

  • Sanding edges and surfaces

  • Dressing and smoothing

  • Deburring and welding seam machining

Diameter x thickness

180 x 8.0 mm

Bore hole

22.23 mm

Design

Cranked

Max. rotation speed

8500 rpm

Material to be processed

Steel

Max. circumferential speed

80 m/s

Versatility (points system)

1 of 4 points

Service life (points system)

4 of 4 points

Removal speed (points system)

3 of 4 points

Removal performance (points system)

3 of 4 points

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Lightweight, well-fitting safety glasses
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information