Low-cut Safety shoes S3S SR EXECUTIVE
Safety shoe S3 EXECUTIVE
SAFESH-S3-EXECUTIVE-BLCK-SZ38
Art.-no. 5357090038
EAN 4099618100154
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable work shoes provide ideal protection for your feet while you work
Conforms to EN ISO 20345:2022 S3S SR
High Comfort
- 1.6mm Black microfiber
- black Nylon Cordura mesh
- Metal free
High Security
- Composite toe 200 Joules impact protection
- Composite Plate 1100 Newton puncture resistance
- Anti-ship rubber outsole SR
- Antistatic
- Water penetration and absorption
- Energy absorption at seat region
NoticeSuggested storage condition: Keep the humidity less than RH 60%, ideal temperature
for storage is around 20˚C
for storage is around 20˚C
Conform to: EN ISO 20345:2022 S3S SR
Product information
Datasheets(X)
Application areaGardening, landscaping, construction site, general industry, warehouse, logistics,
mechanical engineering, steel and light metal industry, road construction
mechanical engineering, steel and light metal industry, road construction
Colour | Black |
Size | 38 |
Material of shoes upper | Microfibre |
Safety category | S3 |
Foot width | Wide |