Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Low-cut Safety shoes S3S SR EXECUTIVE

SAFESH-S3-EXECUTIVE-BLCK-SZ44

Art.-no. 5357090044

EAN 4099618100161

Individual price display after login
Low-cut Safety shoes S3S SR EXECUTIVE

Art.-no. 5357090044

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Comfortable work shoes provide ideal protection for your feet while you work

Conforms to EN ISO 20345:2022 S3S SR



High Comfort


  • 1.6mm Black microfiber

  • black Nylon Cordura mesh

  • Metal free


High Security


  • Composite toe 200 Joules impact protection

  • Composite Plate 1100 Newton puncture resistance

  • Anti-ship rubber outsole SR

  • Antistatic

  • Water penetration and absorption

  • Energy absorption at seat region
NoticeSuggested storage condition: Keep the humidity less than RH 60%, ideal temperature
for storage is around 20˚C
Conform to: EN ISO 20345:2022 S3S SR
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaGardening, landscaping, construction site, general industry, warehouse, logistics,
mechanical engineering, steel and light metal industry, road construction

Colour

Black

Size

44

Material of shoes upper

Microfibre

Safety category

S3

Foot width

Wide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information