Low-cut Safety shoes S3S SR EXECUTIVE
Safety shoe S3 EXECUTIVE
SAFESH-S3-EXECUTIVE-BLCK-SZ46
Register now and access more than 125,000 products
Conforms to EN ISO 20345:2022 S3S SR
High Comfort
- 1.6mm Black microfiber
- black Nylon Cordura mesh
- Metal free
High Security
- Composite toe 200 Joules impact protection
- Composite Plate 1100 Newton puncture resistance
- Anti-ship rubber outsole SR
- Antistatic
- Water penetration and absorption
- Energy absorption at seat region
for storage is around 20˚C
mechanical engineering, steel and light metal industry, road construction
Colour | Black |
Size | 46 |
Material of shoes upper | Microfibre |
Safety category | S3 |
Foot width | Wide |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)