Low-cut safety shoes S1P ECONOMY
Safety shoe S1P ECONOMY
SAFESH-S1P-(SERIES ECONOMY)-BLACK-SZ38
Register now and access more than 125,000 products
Conforms to EN ISO 20345:2022 S1P
High Comfort
- Breathable upper made of embossed buffalo split leather
- Leather thickness: 1.4-1.6mm
- Oxford collar with sandwich lining
- Weigh approx. 1240g/pair for size 42
High Security
- Steel toe cap protects against impact of 200 Joule
- Steel midsole offers perforation resistance
- Slip resistance, oil resistance dual-density PU/PU outsole
- Anti-slip
- Antistatic
- Energy absorption at seat region
After use, the shoes should be cleaned from dirt.
- For the care of leather shoes, normal shoe polish is only suitable to a limited extent.
- In the event of footwear made of textile materials, please remove stains with a clean cloth, pH-neutral soap and warm water. Never remove the dirt with a brush, this can damage the shoes material.
- If the shoes got wet during daily work, put them in an airy place and let them dry slowly. Never put the shoes on a heater or other heat source to dry them quickly. Otherwise, the leather will get hard and brittle.
- It is very good to have two pairs of shoes and wear them alternately, to let them dry enough time.
Colour | Black (base material) |
Size | 38 |
Material of shoes upper | Buffalo split leather |
Safety category | S1P |
Standards | ISO 20345 |
ISO | 20345 |
Shoe size EU | 38 |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)