Low-cut safety shoes S1P ECONOMY
Safety shoe S1P ECONOMY
SAFESH-S1P-(SERIES ECONOMY)-BLACK-SZ40
Art.-no. 5357020040
EAN 4065746641951
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable work shoes provide ideal protection for your feet while you work
Conforms to EN ISO 20345:2022 S1P
High Comfort
- Breathable upper made of embossed buffalo split leather
- Leather thickness: 1.4-1.6mm
- Oxford collar with sandwich lining
- Weigh approx. 1240g/pair for size 42
High Security
- Steel toe cap protects against impact of 200 Joule
- Steel midsole offers perforation resistance
- Slip resistance, oil resistance dual-density PU/PU outsole
- Anti-slip
- Antistatic
- Energy absorption at seat region
NoticeSuggested storage condition: Keep the humidity less than RH 60%, ideal temperature for storage is around 20˚C
EN ISO 20345:2022
EN ISO 20345:2022
Product information
Datasheets(X)
Application areaGardening, landscaping, construction site, general industry, warehouse, logistics, mechanical engineering, steel and light metal industry, road construction
InstructionsLeather is a natural product featuring many special properties. Taking appropriate care of the leather is of great importance for maintaining the quality of this product.
After use, the shoes should be cleaned from dirt.
After use, the shoes should be cleaned from dirt.
- For the care of leather shoes, normal shoe polish is only suitable to a limited extent.
- In the event of footwear made of textile materials, please remove stains with a clean cloth, pH-neutral soap and warm water. Never remove the dirt with a brush, this can damage the shoes material.
- If the shoes got wet during daily work, put them in an airy place and let them dry slowly. Never put the shoes on a heater or other heat source to dry them quickly. Otherwise, the leather will get hard and brittle.
- It is very good to have two pairs of shoes and wear them alternately, to let them dry enough time.
Colour | Black (base material) |
Size | 40 |
Material of shoes upper | Buffalo split leather |
Safety category | S1P |
Standards | ISO 20345 |
ISO | 20345 |
Shoe size EU | 40 |