Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Low profile jack 2t

Trolley jack low profile double wheel w/ tool tray
TRLYJACK-DBWHL-70/500MM-2T-W.PED

Art.-no. 0715540328

EAN 4099618136719

Individual price display after login
Low profile jack 2t

Art.-no. 0715540328

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Double wheels design
• Smoother mobility and protect workshop floor with minimal damage.
• Protective jack handle sleeve. ensures unexpected damage on bodywork while pumping the handle.
• Bigger size of rubber saddle pad and magnetic tools tray for maintenance part.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIdeal for daily workshop use

Load capacity

2 t

Min. height (A)

70 mm

Max. height (B)

500 mm

Width

360 mm

Length

822 mm

Height

214 mm

Number of rolls

6 PCS

Colour

Red

Material

Steel / steel

Product weight (per item)

43.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information