MIG/MAG hose pack MB 15 AK
MIG/MAG hose pack MB 15 AK
HOSEPCK-F.WELDSYS-MIG/MAG-(MB15-AK)-L3M
Register now and access more than 125,000 products
Ideal for all apparatus, vehicle, machine and steel construction
Optimal handling thanks to ergonomically designed handle system
Original Bikox hose package is highly flexible, compact, robust and has a long service life
The hose packs have a central connection system, also called "Euro connection"
Loads:
180 A CO2; 150 A mixed gas M21 in accordance with EN 439, 60% switch-on time
Scope of delivery:
One each of push button, torch neck, gas nozzle holder, contact nozzle dia. 0.8 mm, aluminium wire contact nozzle 1 mm, conical gas nozzle, cylindrical gas nozzle, spot gas nozzle, retaining spring
The individual parts of the MB 15 also fit in models of the same design; use the dimensioned drawings as a comparison.
Suitable for min./max. wire diameter | 0.6-1 mm |
Hose length | 3 m |
Suitable for max. wire diameter | 1 mm |
Datasheets(X)
CNTCTTIP-MB15-ALUWIRE-1,0MM

NOZ-SPTWELD-MB15

PSHBUT-F.WELDSYS-W.ERGOHNDL
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!