MIG/MAG hose pack MB 25 AK
MIG/MAG hose pack MB 25 AK
HOSEPCK-F.WELDSYS-MIG/MAG-(MB25-AK)-L4M
Register now and access more than 125,000 products
Ideal for all devices, vehicles, machinery and steel structures
Optimum handling thanks to the ergonomically-designed handle system
Original Bikox hose package is very flexible, compact, sturdy and has a long lifetime
The hose packages have a central connection system, also known as an “Euro connection”
Loads:
230 A CO2; 200 A mixed gas M 21 in accordance with EN 439, 60 % connection time
Scope of delivery:
One each of press button, torch holder, nozzle block, contact nozzle dia. 0.8 mm, contact nozzle for aluminium wire 1.2 mm, conical gas nozzle, cylindrical gas nozzle, point gas nozzle, grip spring
Suitable for MM 230/CuSi 150, partially suitable for MM 300 (can be used up to 230 A)
Suitable for min./max. wire diameter | 0.8-1.2 mm |
Hose length | 4 m |
Suitable for max. wire diameter | 1.2 mm |
Datasheets(X)

PSHBUT-F.WELDSYS-W.ERGOHNDL

CLMPSPG-MB25-0984260130/140

GASNOZ-SPTWELD-MB25

GASNOZ-CYLINDRICAL-MB25
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!