Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

MIG/MAG torch MB 15 AK

MIG/MAG hose package MB 15 AK
HOSEPCK-F.WELDSYS-MIG/MAG-(MB15-AK)-L4M

Art.-no. 0984160140

EAN 4011231914994

Individual price display after login
MIG/MAG torch MB 15 AK

Art.-no. 0984160140

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Air-cooled, with Bikox hose package and KZ-2 central connector

Ideal for all devices, vehicles, machines and steel construction



Ergonomic handle system ensures optimal handling



The original Bikox hose package is highly flexible, compact, robust and has a long service life



The hose packages have a central connection system, also called "Euro connection"



Loads:


180 A CO2; 150 A mixed gas M21 in accordance with EN 439, 60 % switch-on time



Scope of delivery:


One each of push button, torch neck, torch nozzle holder, contact nozzle dia. 0.8 mm, aluminium wire contact nozzle 1 mm, tapered gas nozzle, cylindrical gas nozzle, spot gas nozzle, retaining spring

Notice

The parts for the MB 15 model are compatible with other models with an identical design; use the dimensioned drawings as a comparison.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min./max. wire diameter

0.6-1 mm

Hose length

4 m

Suitable for max. wire diameter

1 mm

MIG/MAG torch MB 15 AK including:
1 x
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

CNTCTTIP-MB15-0,8MM

Description:
Steel; 0.8 mm
Quantity: 1 x
1 x
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

CNTCTTIP-MB15-ALUWIRE-1,0MM

Description:
Aluminium; 1 mm
Quantity: 1 x
1 x
Retaining spring for MB 15 AK welding torches

CLMPSPG-MB15

Quantity: 1 x
1 x
Gas nozzle MB 15 AK MB 15 AK For welding torch MB 15 AK

GASNOZ-CONICAL-MB15

Description:
Conical; 12 mm
Quantity: 1 x
Spot gas nozzle for MB 15 AK welding torches
1 x
Spot gas nozzle for MB 15 AK welding torches

NOZ-SPTWELD-MB15

Quantity: 1 x
1 x
Gas nozzle MB 15 AK MB 15 AK For welding torch MB 15 AK

GASNOZ-CYLINDRICAL-MB15

Description:
Cylindrical; 16 mm
Quantity: 1 x
1 x
Torch neck for MB 15 AK welding torches

BRNNECK-MB15-0984160130/140

Quantity: 1 x
1 x
Gas nozzle holder for MB 15 AK welding torches

HLDR-GASNOZ-MB15

Quantity: 1 x
Push button
1 x
Push button

PSHBUT-F.WELDSYS-W.ERGOHNDL

Description: System with ergonomic handle for welding system
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

CNTCTTIP-(F.MB15)-0,6MM

x 10 pcs
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

CNTCTTIP-MB15-1,0MM

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
PTFE core, aluminium torch set

CRE-PTFE-RED-ALU-(1,0-1,2MM)-4M

Wire guide for converting to aluminium inert gas welding wire
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information