Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

MIG MB 15 AK GRIP welding torch

MIG/MAG welding torch MB 15 AK GRIP, BINZEL
WELDTRCH-MIG/MAG-MB15AK-BINZEL-L3M

Art.-no. 0708001319

EAN 4066443140464

Individual price display after login
MIG MB 15 AK GRIP welding torch

Art.-no. 0708001319

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Load 60 % 180 A CO2 150 A


Mixed gas.


Wire dia. 0.6-1.0 mm



Optimal torch design enables precise and comfortable operation.


  • Ergonomic short handle - for accessing hard-to-reach areas

  • Soft grip components with thumb rest - excellent handling under normal and extreme conditions

  • Swivel joint - smooth and flexible swivelling

  • Lightweight and flexible cable - easier operation

  • Robust design - long service life

  • Binzel quick-action coupling system, compatible with all device types - a real time saving when replacing torches

  • Powerful cooling - enhanced durability


Compatible with all welding devices equipped with Euro connection DIN 32526

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min./max. wire diameter

0.6-1.0 mm

Hose length

3 m

Suitable for max. wire diameter

1.0 mm

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

CNTCTTIP-(F.MB15)-0,6MM

x 10 pcs
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

CNTCTTIP-MB15-0,8MM

x 5 pcs
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

CNTCTTIP-MB15-1,0MM

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information