Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

MIG / STICK / LIF-TIG welding inverter MIG 180-5

MIG 180-5 welding system
WELDSYS-MIG/MAG/STICK/LIFT/TIG-(180-5)

Art.-no. 5952001180

EAN 4058794668445

Individual price display after login
MIG / STICK / LIF-TIG welding inverter MIG 180-5

Art.-no. 5952001180

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

New digitally controlled technology I GBT inverter for MIG welding of thin steel or stainless steel sheets up to 1.5 mm. Small 5kg spool of D200 MIG/MAG wire.

3 in 1


Three different welding modes – MIG, STICK and LIFT/TIG



NO GAS function


GAS-FREE function allows outdoor work with welding wire without gas



Euro plug


Euro plug with Abicor Binzel MB 15AK burner as standard accessory



Heat insulation


Thermal insulation class "H" – electrical components can operate at temperatures up to 180 °C



IGBT technology


IGBT technology enables continuous welding even with unstable voltage (generator power supply)



Mains fuse


The machine requires a 20A mains fuse.

NoticeSpare part documentation in accordance with (EU) 2019/1784 – Requirements for the ecological design of welding systems. The relevant documentation is stored in the Würth Parts Manager (https://pm.wuerth.com/index.php). For further questions, please contact the appropriate sales representative or product and application.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. current

30-180 A

ON time at max. current (40°C)

25 %

Max. current

180 A

Wire feed roll for steel

0 mm

Cable length

3 m

Equipped wire diameter

1 mm

Length

58.5 cm

Weight of machine

14 kg

Width

32 cm

Height

47 cm

Wire feed roll for stainless steel

0 mm

IP protection class

IP 21

RoHS-compliant

Yes

MIG / STICK / LIF-TIG welding inverter MIG 180-5 including:
0 x
Hose

SP-GASHOSE-BLUE-4M

Description: For compressed air hose reel DSA 8/8 aluminium
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Electrode earthing cable

ELTRDERTHCBL-(F.WELDINV-EWI160)

x 1 pcs
Electrode earthing cable

ELTRDERTHCBL-(F.WELDINV-EWI200)

x 1 pcs
Earth clamp 300A

ERTHCLMP-(F.EWI140S/160S/180S/200S)-300A

For EWI 140S / EWI 160S / EWI 180S / EWI 200S
x 1 pcs
Wire feed roller

WREFEDROLL-MIG180-(0,8-1,0MM)

For MIG 180-5/MIG 180-5S/MIG 200 LCD
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information