Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

MIG WELDING INVERTER MIG/MAG 250

MIG/MAG welding system 250
WELDSYS-MIG/MAG250-380V-907X467X768MM

Art.-no. 5952001250

EAN 4058794668476

Individual price display after login
MIG WELDING INVERTER MIG/MAG 250

Art.-no. 5952001250

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Digitally controled new technology IGBT inverter for MIG welding. Stepless induction adjustment. Big 15kg weight MIG/MAG wire spool.

2 in 1


Two different welding modes - MIG and STICK (electrode)



NO GAS function


No GAS function provides outdoor work with gasless welding wire



Euro plug


Euro plug with Abicor Binzel MB 24KD torch as a standard accessory



Heat insulation


Heat insulation class „H“ – electric components can work at temperatures up to 180°C



IGBT technology


IGBT tehnology provides continual welding under unstable voltage (powered by generators)



Stepless industion adjustment


  • Standard MIG machines do not have induction adjustment option. Some new welding machines have an option to adjust induction in three different steps.

  • Wurth MIG/MAG 250 machine has potentiometer for stepless induction adjustment.

  • Iduction adjustment can provide good looking weld seam with minimun spattering


Mains fuse


Machine requires only 16A mains fuse

Notice
  • The appliance is supplied with wire feed roller 0.8/1.0 mm

  • The appliance is supplied without a power connection. Power plug should be installed according to the scheme delivered with appliance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

380 V/AC

Min./max. current

50-250 A

ON time at max. current (40°C)

60 %

Main fuse

16A

Max. current

250 A

Cable length

3.5 m

Weldable material thickness

Steel up to 10 mm

Length

90.7 cm

Weight of machine

41 kg

Width

46.7 cm

Height

76.8 cm

IP protection class

IP 21

RoHS-compliant

Yes

MIG WELDING INVERTER MIG/MAG 250 including:
1 x
Earth cable for welding inverter

ERTHCBL-W.EARTHCLAMP

Quantity: 1 x
1 x
MIG torch for MIG/MAG 250

MIG-WELDTRCH-(F.MIG/MAG-250)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Welding cable

SP-WELDINGCABLE-W.ELECTRODEHOLDER-25SMM

x 1 pcs
TIG torch

TRCH-WIG-(F.WELDINV-EWI160/200)

For EWI 140S / EWI 160S / EWI 180S / EWI 200S
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Wire feed roll

WREFEDROLL-MIG/MAG250-KNRL-(0,8-1,0MM)

For MIG/MAG machines
x 1 pcs
Wire feed roll

WREFEDROLL-MIG/MAG250-KNRL-(1,0-1,2MM)

For MIG/MAG machines
x 1 pcs
Wire feed roll For MIG/MAG 250

WREFEDROLL-MIG/MAG250-ALUWRE-(1,0-1,2MM)

x 1 pcs
Wire feed roll For MIG/MAG 250

WREFEDROLL-MIG/MAG250-SG2-(0,8-1MM)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information