Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

MINI 1/2 INCH IMPACT WRENCH

Pneumatic impact wrench 1/2 inch mini
IMPWRNCH-PN-MINI-1/2IN-550NM

Art.-no. 5714377030

EAN 4099618692963

Individual price display after login
MINI 1/2 INCH IMPACT WRENCH

Art.-no. 5714377030

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1/2 inch impact wrench, designed with an extremely short profile, can be used in hard-to-reach areas.
  • Robust, durable aluminium housing for increased resistance.

  • Three-level torque selector.

  • Left/right turn switch.

  • Innovative Jumbo Hammer* impact mechanism.

  • Ultra-small profile, for working in tight spaces.

  • Jumbo Hammer impact mechanism.

  • Reduced size.

  • Excellent torque power.

  • Air outlet on the bottom designed to prevent operator discomfort.
Notice

This power tool is NOT suitable for tightening or loosening nuts on vehicle wheels.


If using regularly, we recommend lubricating the wrench every day, adding a little oil to the compressed air.


We recommend using a nebulised oil lubricator.


Always lubricate the tool to extend the service life. Make sure that the compressor is free of condensation. Avoid dragging or throwing the wrench to prevent internal and external damage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • General maintenance.

  • Ideal for work in tight spaces such as engines, suspension, transmission, bodywork, exhaust systems and gear boxes.
Instructions
  • Connect to a pneumatic system that generates 90 PSI continuously.

  • Select the required rotation level and mode.

  • Place the impact socket in the desired size on the square drive.

Type description

JUMBO HAMMER

Max. releasing torque

550 Nm

Vibration

0 m/s²

Operating pressure

90 psi

Weight of machine

1.59 kg

Min. hose inner diameter

3/8 in

Air consumption

4 Cubicfeet/minute

Connection thread

1/4 inch

Length x width x height

10.6 x 6.2 x 18.1 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information