Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

MULTI-FUNCTION TOOL

Multi-functional tool 7F
MULTI-FUNCTION-TOOL-RFW

Art.-no. 0WGE107672
EAN 4065746327329

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

The multipurpose tool is small, foldable, lightweight and extremely portable.

Material:


  • Tools Stainless steel

  • Body Anodized aluminium


Function:


Spring-loaded Pliers, Wire Cutters & Strippers, Knife Blade, Serrated Knife Blade, Saw, File & Large Flat Screwdriver, Can Opener, Bottle Opener & Medium Flat Screwdriver, Small Flat Screwdriver, Philips Screwdriver.



Length closed: 100mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

39.5 cm

Width

28.5 cm

Height

21 cm

Gross weight

313 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information