Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

MW mobile assembly workbench

Mobile assembly workbench MW
WRKSHPTRLY-MW 1

Art.-no. 0962610101

EAN 4045727331200

Individual price display after login
MW mobile assembly workbench

Art.-no. 0962610101

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely robust and spacious assembly workbench for professional workshop applications
  • Solid sheet metal design

  • External dimensions incl. handle (W x D x H): 1260 x 925 x 600 mm

  • Total load: 450 kg

  • Working height: 885 mm

  • Central locking with cylinder lock for drawers and door

  • Each drawer is secured against opening by itself

  • Roller-mounted partially extending drawers, loadable up to 30 kg

  • Robust side handle

  • Wheels produced from rubber, steering wheels ∅ 125 mm (two with locking brake), running wheels ∅ 125 mm

  • Solid copper beech panel, bar type, glued, oiled

  • Dimensions of worktop: 1200 x 25 x 600 mm (W x H x D)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MW1

Number of drawers

5 PCS

Drawer design

2 drawers, W 459 x D 535 x H 65 mm, 1 drawer, W 459 x D 535 x H 115 mm, 1 drawer, W 459 x D 535 x H 160 mm, 1 drawer, W 999 x D 539 x H 65 mm

Width x height x depth

1260 x 925 x 600 mm

Load capacity

450 kg

Material

Sheet steel

Surface

Lacquered

Number of rolls

4 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information