Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Machine screw

Steel zinc plated with H+slot
SCR-4.8-(A2K)-M6X16

Art.-no. 0231011616

EAN 4066443168680

Individual price display after login
Machine screw

Art.-no. 0231011616

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Combination drive - M4 thread
  • Combination Phillips/slotted drive

  • For use with visible fastenings with M4 threads.

  • For surface-mounted buttons and handles, we recommend using a screw that is 6 mm (1/4 inch) longer than the material thickness.

  • Zinc-plated

  • For #2 Phillips drive bit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use with visible fastenings with M4 threads


For surface-mounted buttons and handles, we recommend using a screw that is 6 mm (1/4 inch) longer than the material thickness

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information