Machine screw tap HSS-E
Machine screw tap HSCo, pckt-hole form C red ring
MATAP-BLIHO-HSCO-DIN371-RED-M10
ZEBRA

Register now and access more than 125,000 products
Blind hole notch shape C up to M10 DIN 371, from M12 DIN 376
For high-strength steels up to 1200 N/mm2 strength, nitriding and heat-resistant steels and titanium alloys.
Thread type | Metric thread |
Thread type x nominal diameter | M10 |
Pitch | 1.5 mm |
Length | 100 mm |
Shank diameter | 10.0 mm |
Size of square | 8.0 mm |
DIN | 371 |
Core hole diameter | 8.5 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)