Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376

Machine tap HSCo Longlife blue form B
MATAP-THRGHO-HSCO-DIN371-TIN-BLUE-M6

Art.-no. 065310006

EAN 4047376513365

Individual price display after login
Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376

Art.-no. 065310006

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The Longlife blue ring machine tap with titanium nitride coating for machining long-chipping, unalloyed steels up to a strength of 1,000 N/mm².

Up to two times longer service life and up to 50 % higher cutting speed compared to similar uncoated tools


Optimised TiN coating



Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For machine taps and materials, see the overview tables
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Before reversing the screw tap, make sure to completely remove the spiral point tap of the tool from the drill hole. Failure to do so may cause the cutting edges or the tool to break.

Thread type

Metric thread

Material to be processed

Steel

Hole type

Clearance hole ≤ 3xD

Suitable for machine type

Milling/drill center, Pedestal drilling machine

Quality

ZEBRA-Premium

Thread type x nominal diameter

M6

Pitch

1 mm

Length

80 mm

Shank diameter

6.0 mm

Size of square

4.9 mm

DIN

371

Cutting material

HSCo

Surface

TiN

Form

B

Core hole diameter

5.0 mm

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2 (6H)

Suitable for tensile strength up to

1000 N/mm²

Service life (points system)

4 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

2 of 4 points

Cutting behaviour (points system)

3 of 4 points

Chip formation (points system)

3 of 4 points

Material of sub-group

General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Tool steels, High-speed steels

Cutting values for HSCo Longlife machine taps
For M3-M5
Material designation Tensile strength M3 M4 M5
vc n f n f n f
from to from to from to from to
General structural steels ≤ 850 N/mm² 20 50 2,122 5,305 0,50 1,592 3,979 0,70 1,273 3,183 0,80
Unalloyed hardened steels ≤ 850 N/mm² 20 50 2,122 5,305 0,50 1,592 3,979 0,70 1,273 3,183 0,80
Low-alloy hardened steels ≤ 850 N/mm² 20 50 2,122 5,305 0,50 1,592 3,979 0,70 1,273 3,183 0,80
Unalloyed hardened steels ≤ 1,000 N/mm² 20 50 2,122 5,305 0,50 1,592 3,979 0,70 1,273 3,183 0,80
Low-alloy hardened steels ≤ 1,000 N/mm² 20 50 2,122 5,305 0,50 1,592 3,979 0,70 1,273 3,183 0,80
Alloyed hardened steels ≤ 1,200 N/mm² 5 20 531 2,122 0,50 398 1,592 0,70 318 1,273 0,80
Cast iron ≤ 300 HB 20 50 2,122 5,305 0,50 1,592 3,979 0,70 1,273 3,183 0,80
Nodular graphite and malleable iron ≤ 350 HB 20 50 2,122 5,305 0,50 1,592 3,979 0,70 1,273 3,183 0,80
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for HSCo Longlife machine taps
For M20
Material designation Tensile strength M20
vc n f
from to from to
General structural steels ≤ 850 N/mm² 20 50 318 796 2,00
Unalloyed hardened steels ≤ 850 N/mm² 20 50 318 796 2,00
Low-alloy hardened steels ≤ 850 N/mm² 20 50 318 796 2,00
Unalloyed hardened steels ≤ 1,000 N/mm² 20 50 318 796 2,50
Low-alloy hardened steels ≤ 1,000 N/mm² 20 50 318 796 2,50
Alloyed hardened steels ≤ 1,200 N/mm² 5 20 80 318 2,50
Cast iron ≤ 300 HB 20 50 318 796 2,50
Nodular graphite and malleable iron ≤ 350 HB 20 50 318 796 2,50
Cutting values for HSCo Longlife machine taps
For M12-M16
Material designation Tensile strength M12 M14 M16
vc n f n f n f
from to from to from to from to
General structural steels ≤ 850 N/mm² 20 50 531 1,326 1,75 455 1,137 2,00 398 995 2,00
Unalloyed hardened steels ≤ 850 N/mm² 20 50 531 1,326 1,75 455 1,137 2,00 398 995 2,00
Low-alloy hardened steels ≤ 850 N/mm² 20 50 531 1,326 1,75 455 1,137 2,00 398 995 2,00
Unalloyed hardened steels ≤ 1,000 N/mm² 20 50 531 1,326 1,75 455 1,137 2,00 398 995 2,00
Low-alloy hardened steels ≤ 1,000 N/mm² 20 50 531 1,326 1,75 455 1,137 2,00 398 995 2,00
Alloyed hardened steels ≤ 1,200 N/mm² 5 20 133 531 1,75 114 455 2,00 99 398 2,00
Cast iron ≤ 300 HB 20 50 531 1,326 1,75 455 1,137 2,00 398 995 2,00
Nodular graphite and malleable iron ≤ 350 HB 20 50 531 1,326 1,75 455 1,137 2,00 398 995 2,00
Cutting values for HSCo Longlife machine taps
For M6-M10
Material designation Tensile strength M6 M8 M10
vc n f n f n f
from to from to from to from to
General structural steels ≤ 850 N/mm² 20 50 1,061 2,653 1,00 796 1,989 1,25 637 1,592 1,50
Unalloyed hardened steels ≤ 850 N/mm² 20 50 1,061 2,653 1,00 796 1,989 1,25 637 1,592 1,50
Low-alloy hardened steels ≤ 850 N/mm² 20 50 1,061 2,653 1,00 796 1,989 1,25 637 1,592 1,50
Unalloyed hardened steels ≤ 1,000 N/mm² 20 50 1,061 2,653 1,00 796 1,989 1,25 637 1,592 1,50
Low-alloy hardened steels ≤ 1,000 N/mm² 20 50 1,061 2,653 1,00 796 1,989 1,25 637 1,592 1,50
Alloyed hardened steels ≤ 1,200 N/mm² 5 20 265 1,061 1,00 199 796 1,25 159 637 1,50
Cast iron ≤ 300 HB 20 50 1,061 2,653 1,00 796 1,989 1,25 637 1,592 1,50
Nodular graphite and malleable iron ≤ 350 HB 20 50 1,061 2,653 1,00 796 1,989 1,25 637 1,592 1,50

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information