Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Machine tap assortment Aluminium professional, blind hole M3-M12

Screw tap cassette yellow blind hole 14 pieces
MATAP-SORT-GRNDHO-YELLOW-(M3-M12)-14PCS

Art.-no. 0656800001

EAN 4056807656854

Individual price display after login
Machine tap assortment Aluminium professional, blind hole M3-M12

Art.-no. 0656800001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

14 pieces Consisting of twist drills and blind hole screw taps for machining aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.

Twist drill


  • Self-centring

  • HC (High Speed Cutting) grinding and precise cutting geometry ensure consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life

  • The bare spiral groove ensures very good chip removal


Machine tap


  • Cutting geometry precisely tailored to aluminium with larger chip space and increased angle of twist

  • Optimized micro-geometry

  • The smoothed surface in the bare design minimizes material adhesions and guarantees very good chip removal.
Notice
  • Sufficient coolant and lubricant must be added for drilling processes and when cutting threads.

  • For tool/material assignments, see the overview tables

  • For further information, please refer to the individual products.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

14 PCS

Material to be processed

Non-ferrous metal

Quality

ZEBRA-Premium

Hole type

Blind hole ≤ 2.5xD

Surface

Plain

Suitable for machine type

Milling/drill center, Pedestal drilling machine

Suitable for tensile strength up to

1000 N/mm²

Thread type

Metric thread

Service life (points system)

3 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

1 of 4 points

Cutting behaviour (points system)

3 of 4 points

Chip formation (points system)

4 of 4 points

Material of sub-group

Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Copper, low-alloyed, Brass, long-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic

Machine tap assortment Aluminium professional, blind hole M3-M12 including:
Twist drill bit HSS DIN 338 type RW
1 x
Twist drill bit HSS DIN 338 type RW

DRL-TWST-MET-DIN338-HSS-RW-D2,5

Description:
2.5 mm
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).
Quantity: 1 x
Twist drill bit HSS DIN 338 type RW
1 x
Twist drill bit HSS DIN 338 type RW

DRL-TWST-MET-DIN338-HSS-RW-D3,3

Description:
3.3 mm
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).
Quantity: 1 x
Twist drill bit HSS DIN 338 type RW
1 x
Twist drill bit HSS DIN 338 type RW

DRL-TWST-MET-DIN338-HSS-RW-D4,2

Description:
4.2 mm
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).
Quantity: 1 x
Twist drill bit HSS DIN 338 type RW
1 x
Twist drill bit HSS DIN 338 type RW

DRL-TWST-MET-DIN338-HSS-RW-D5,0

Description:
5.0 mm
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).
Quantity: 1 x
Twist drill bit HSS DIN 338 type RW
1 x
Twist drill bit HSS DIN 338 type RW

DRL-TWST-MET-DIN338-HSS-RW-D6,8

Description:
6.8 mm
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).
Quantity: 1 x
Twist drill bit HSS DIN 338 type RW
1 x
Twist drill bit HSS DIN 338 type RW

DRL-TWST-MET-DIN338-HSS-RW-D8,5

Description:
8.5 mm
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).
Quantity: 1 x
Twist drill bit HSS DIN 338 type RW
1 x
Twist drill bit HSS DIN 338 type RW

DRL-TWST-MET-DIN338-HSS-RW-D10,2

Description:
10.2 mm
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).
Quantity: 1 x
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376
1 x
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376

MATAP-BLIHO-HSCO-DIN371-YELLOW-M10

Description:
M10 x 1.5
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Quantity: 1 x
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376
1 x
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376

MATAP-BLIHO-HSCO-DIN376-YELLOW-M12

Description:
M12 x 1.75
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Quantity: 1 x
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376
1 x
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376

MATAP-BLIHO-HSCO-DIN371-YELLOW-M3

Description:
M3 x 0.5
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Quantity: 1 x
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376
1 x
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376

MATAP-BLIHO-HSCO-DIN371-YELLOW-M4

Description:
M4 x 0.7
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Quantity: 1 x
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376
1 x
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376

MATAP-BLIHO-HSCO-DIN371-YELLOW-M5

Description:
M5 x 0.8
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Quantity: 1 x
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376
1 x
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376

MATAP-BLIHO-HSCO-DIN371-YELLOW-M6

Description:
M6 x 1
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Quantity: 1 x
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376
1 x
HSCo machine tap, yellow ring, aluminium profile, blind hole DIN 371/376

MATAP-BLIHO-HSCO-DIN371-YELLOW-M8

Description:
M8 x 1.25
The professional tool for machining of aluminium and aluminium alloys ≤ 10% silicon. Also suitable for long-chipping plastics, zinc and copper.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information