Screw tap assortment Aluminium, professional use, through hole, M3-M12
Screw tap cassette yellow through hole 14 pieces
MATAP-SORT-THRGHO-YELLOW-(M3-M12)-14PCS
Art.-no. 0656700001
EAN 4056807656861
Register now and access more than 125,000 products
Twist drill bit
- Self-centring
- HC (high-speed cutting) grinding and precise cutting geometry ensure consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life
- The spiral groove ensures excellent chip removal
Machine thread former
- Cutting geometry precisely tailored to aluminium
- Optimised microgeometry
- The spiral tip and the smoothed surface of the basic design minimise material adhesion and ensure very good chip removal.
- Sufficient coolant and lubricant must be added during drilling and thread cutting.
- For the tool/material assignments, see the overview tables.
- For further information, see the individual products.
Datasheets(X)
Before reversing the screw tap, the entire spiral tip of the tool must be removed from the drill hole. Otherwise, the cutting edges may chip or the tool may break.
Number of pieces in assortment/set | 14 PCS |
Material to be processed | Non-ferrous metal |
Quality | ZEBRA-Premium |
Hole type | Clearance hole ≤ 3xD |
Surface | Plain |
Suitable for machine type | Milling/drill center, Pedestal drilling machine |
Suitable for tensile strength up to | 1000 N/mm² |
Thread type | Metric thread |
Service life (points system) | 3 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 1 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 4 of 4 points |
Material of sub-group | Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Copper, low-alloyed, Brass, long-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic |
MATAP-THRGHO-HSCO-DIN371-YELLOW-M10
MATAP-THRGHO-HSCO-DIN376-YELLOW-M12
MATAP-THRGHO-HSCO-DIN371-YELLOW-M3
MATAP-THRGHO-HSCO-DIN371-YELLOW-M4
MATAP-THRGHO-HSCO-DIN371-YELLOW-M5
MATAP-THRGHO-HSCO-DIN371-YELLOW-M6
MATAP-THRGHO-HSCO-DIN371-YELLOW-M8
DRL-TWST-MET-DIN338-HSS-RW-D2,5
DRL-TWST-MET-DIN338-HSS-RW-D3,3
DRL-TWST-MET-DIN338-HSS-RW-D4,2
DRL-TWST-MET-DIN338-HSS-RW-D5,0
DRL-TWST-MET-DIN338-HSS-RW-D6,8
DRL-TWST-MET-DIN338-HSS-RW-D8,5
DRL-TWST-MET-DIN338-HSS-RW-D10,2
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units