Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Machine tap assortment HSCo Multi Longlife through hole M3-M12, 14 pcs

Screw tap cass. HSCo Multi Longlife t.h. 14 pieces
MATAP-SET-THRGHO-MULTI-LONGLIFE-(M3-M12)

Art.-no. 0658740001

EAN 4062856142262

Individual price display after login
Machine tap assortment HSCo Multi Longlife through hole M3-M12, 14 pcs

Art.-no. 0658740001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Consisting of premium drills MFD Vario and through hole thread taps Multi Longlife each with Magma multi-layer coating for the process-reliable, economic cutting of threads in series production in almost all materials such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals such as aluminium, aluminium alloys, brass, copper and bronze.

Twist drill


  • Magma multi-layer coating for up to 9x longer service life than uncoated spiral drills

  • Exclusive Vario helix for low friction and fast chip removal

  • Special 4-surface grinding for maximum centring ability and top speed

  • Top guidance characteristics and precision thanks to a combination of double drill heel and single drill heel


Machine tap


  • Ideal for demanding machining and series production with a high number of threads

  • Up to 12x longer service life and up to 150% faster cutting speed than conventional uncoated machine taps

  • Up to 9x longer service life and up to 50% faster cutting speed than conventional machine taps with TiN coating

  • Excellent chip removal, prevents accumulations of shavings

  • Magma multi-layer coating ensures reduced friction values, low adhesion tendency and optimum chip removal

  • Optimum adhesion of coating and reduced risk of chipping on the tool

  • For process reliability in almost all materials

  • X allowance for increased tool life and process reliability
Notice
  • Sufficient coolant and lubricant must be added for drilling processes and when cutting threads

  • For the tool/material assignments, see the overview tables

  • For further information, please refer to the individual products
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Before reversing the screw tap, the entire spiral point of the tool must be removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.

Number of pieces in assortment/set

14 PCS

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Special alloy, Non-ferrous metal

Quality

ZEBRA-Premium

Hole type

Clearance hole ≤ 3xD

Cutting material

HSCo

Surface

Magma multilayer coating

Suitable for machine type

Pedestal drilling machine, Milling/drill center

Suitable for tensile strength up to

1200 N/mm²

Thread type

Metric thread

Service life (points system)

4 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

4 of 4 points

Cutting behaviour (points system)

4 of 4 points

Chip formation (points system)

4 of 4 points

Machine tap assortment HSCo Multi Longlife through hole M3-M12, 14 pcs including:
Twist drill bit HSCo DIN 338 Type RN MFD VARIO
1 x
Twist drill bit HSCo DIN 338 Type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D2,5

Description:
2.5 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 Type RN MFD VARIO
1 x
Twist drill bit HSCo DIN 338 Type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D3,3

Description:
3.3 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 Type RN MFD VARIO
1 x
Twist drill bit HSCo DIN 338 Type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D4,2

Description:
4.2 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 Type RN MFD VARIO
1 x
Twist drill bit HSCo DIN 338 Type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D5,0

Description:
5.0 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 Type RN MFD VARIO
1 x
Twist drill bit HSCo DIN 338 Type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D6,8

Description:
6.8 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 Type RN MFD VARIO
1 x
Twist drill bit HSCo DIN 338 Type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D8,5

Description:
8.5 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
Twist drill bit HSCo DIN 338 Type RN MFD VARIO
1 x
Twist drill bit HSCo DIN 338 Type RN MFD VARIO

DRL-TWST-MET-DIN338-HSCO-MFDV-D10,2

Description:
10.2 mm
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).
Quantity: 1 x
HSCo Multi Longlife machine tap for through holes DIN 371/376
1 x
HSCo Multi Longlife machine tap for through holes DIN 371/376

MATAP-THRGHO-HSCO-MULTI-LONGLIFE-M3

Description:
3 mm
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.
Quantity: 1 x
HSCo Multi Longlife machine tap for through holes DIN 371/376
1 x
HSCo Multi Longlife machine tap for through holes DIN 371/376

MATAP-THRGHO-HSCO-MULTI-LONGLIFE-M4

Description:
4 mm
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.
Quantity: 1 x
HSCo Multi Longlife machine tap for through holes DIN 371/376
1 x
HSCo Multi Longlife machine tap for through holes DIN 371/376

MATAP-THRGHO-HSCO-MULTI-LONGLIFE-M5

Description:
5 mm
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.
Quantity: 1 x
HSCo Multi Longlife machine tap for through holes DIN 371/376
1 x
HSCo Multi Longlife machine tap for through holes DIN 371/376

MATAP-THRGHO-HSCO-MULTI-LONGLIFE-M6

Description:
6 mm
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.
Quantity: 1 x
HSCo Multi Longlife machine tap for through holes DIN 371/376
1 x
HSCo Multi Longlife machine tap for through holes DIN 371/376

MATAP-THRGHO-HSCO-MULTI-LONGLIFE-M8

Description:
8 mm
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.
Quantity: 1 x
HSCo Multi Longlife machine tap for through holes DIN 371/376
1 x
HSCo Multi Longlife machine tap for through holes DIN 371/376

MATAP-THRGHO-HSCO-MULTI-LONGLIFE-M10

Description:
10 mm
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.
Quantity: 1 x
HSCo Multi Longlife machine tap for through holes DIN 371/376
1 x
HSCo Multi Longlife machine tap for through holes DIN 371/376

MATAP-THRGHO-HSCO-MULTI-LONGLIFE-M12

Description:
12 mm
The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information