Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Machine tap NPT Steel through-bore M3-M12, 14 pcs.

Screw tap cartridge, blue, through-bore, 14 pcs
MATAP-SORT-THRGHO-BLUE-(M3-M12)-14PCS

Art.-no. 06531

EAN 4011231541343

Individual price display after login
Machine tap NPT Steel through-bore M3-M12, 14 pcs.

Art.-no. 06531

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Precision twist drill bits and screw taps for through-bores for machining long-chipping unalloyed steels with a strength of up to 850 N/mm².

Twist drill bit


  • Thanks to the optimized cross taper, 20% less feed force is required and drilling is faster, allowing for finer work

  • Optimized dividing point for precise threading without centering, even on curved surfaces

  • Very precise point grinding for precise holes

  • Vaporized surface ensures excellent adhesion of cooling lubricant and also less tendency to accumulate material residues


Machine tap


Slope precisely adapted to steel materials

Notice
  • When drilling and tapping, it is necessary to supply sufficient coolant and lubricant.

  • For more information, please refer to the individual products.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Before changing the direction of rotation of the screw tap, it is necessary to remove the entire breaker from the drilled hole. Otherwise, the cutting edge may break or the tool may break.

Number of pieces in assortment/set

14 PCS

Material to be processed

Steel

Quality

ZEBRA-Premium

Hole type

Clearance hole ≤ 3xD

Surface

Plain

Suitable for machine type

Milling/drill center, Pedestal drilling machine

Suitable for tensile strength up to

850 N/mm²

Thread type

Metric thread

Service life (points system)

2 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

1 of 4 points

Cutting behaviour (points system)

3 of 4 points

Chip formation (points system)

2 of 4 points

Material of sub-group

General structural steels, Non-alloyed tempering steels

Machine tap NPT Steel through-bore M3-M12, 14 pcs. including:
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D2,5MM

Description:
2.5 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D3,3MM

Description:
3.3 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D4,2MM

Description:
4.2 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D5,0MM

Description:
5.0 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D6,8MM

Description:
6.8 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D8,5MM

Description:
8.5 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 338 type RN 130°

DRL-TWST-MET-DIN338-HSS-D10,2MM

Description:
10.2 mm
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Machine screw tap HSCo blue ring through hole DIN 371/376

MATAP-THRGHO-HSCO-DIN371-BLUE-M10

Description:
M10 x 1.5
The blue ring machine tap for general, wide-ranging applications in long-chipping, non-alloyed steels up to a strength of 850 N/mm².
Quantity: 1 x
1 x
Machine screw tap HSCo blue ring through hole DIN 371/376

MATAP-THRGHO-HSCO-DIN376-BLUE-M12

Description:
M12 x 1.75
The blue ring machine tap for general, wide-ranging applications in long-chipping, non-alloyed steels up to a strength of 850 N/mm².
Quantity: 1 x
1 x
Machine screw tap HSCo blue ring through hole DIN 371/376

MATAP-THRGHO-HSCO-DIN371-BLUE-M3

Description:
M3 x 0.5
The blue ring machine tap for general, wide-ranging applications in long-chipping, non-alloyed steels up to a strength of 850 N/mm².
Quantity: 1 x
1 x
Machine screw tap HSCo blue ring through hole DIN 371/376

MATAP-THRGHO-HSCO-DIN371-BLUE-M4

Description:
M4 x 0.7
The blue ring machine tap for general, wide-ranging applications in long-chipping, non-alloyed steels up to a strength of 850 N/mm².
Quantity: 1 x
1 x
Machine screw tap HSCo blue ring through hole DIN 371/376

MATAP-THRGHO-HSCO-DIN371-BLUE-M5

Description:
M5 x 0.8
The blue ring machine tap for general, wide-ranging applications in long-chipping, non-alloyed steels up to a strength of 850 N/mm².
Quantity: 1 x
1 x
Machine screw tap HSCo blue ring through hole DIN 371/376

MATAP-THRGHO-HSCO-DIN371-BLUE-M6

Description:
M6 x 1
The blue ring machine tap for general, wide-ranging applications in long-chipping, non-alloyed steels up to a strength of 850 N/mm².
Quantity: 1 x
1 x
Machine screw tap HSCo blue ring through hole DIN 371/376

MATAP-THRGHO-HSCO-DIN371-BLUE-M8

Description:
M8 x 1.25
The blue ring machine tap for general, wide-ranging applications in long-chipping, non-alloyed steels up to a strength of 850 N/mm².
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information