Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Machinist's hammer with plastic handle

Cross-peen hammer with plastic handle
CRSPHAM-300G-PLASHAFT

Art.-no. 0714732403

EAN 4038898419877

Individual price display after login
Machinist's hammer with plastic handle

Art.-no. 0714732403

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust 3-component hammer handle for use in the toughest conditions

Vibration-free work and high hammer stability


Aluminium alloy handle core



Robust


Polyamide component is permanently bonded to hammer head.



Additional protection


Steel wedge



No slipping for comfortable working


Soft handle in non-slip, thermoplastic rubber

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hammer weight

300 g

Length (L)

287 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information